- 12 mm
- High Carbon Chrome Steel
| Series | NAF |
| Material | SUJ2 |
| O.D. | 22 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 9030 N |
| I.D. | 9 mm |
| Limiting Speed - Oil | 40000 rpm |
| Static Load Rating | 8460 N |
| Retainer Material | Steel |
| Roller Type | Roller |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 20000 rpm |
| Overall Width | 12 mm |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT91212 |
| Weight | 0.053 LB |
| EAN or UPC | 4549557061875 |

