- 30 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 2750 rpm |
| O.D. | 110 mm |
| Component (I/R; O/R assembly) | LRT809030-1 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Limiting Speed - Oil | 5500 rpm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Static Load Rating | 174000 N |
| Dynamic Load Rating | 69600 N |
| I.D. | 80 mm |
| Temperature Range [Max] | 248 °F |
| Series | NAF |
| Overall Width | 30 mm |
| Material | SUJ2 |
| Roller Type | Roller |
| Weight | 2.06 LB |
| EAN or UPC | 4549557062155 |

