- 30 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 65000 N |
| Material | SUJ2 |
| Roller Type | Roller |
| Limiting Speed - Grease | 3000 rpm |
| Component (I/R; O/R assembly) | LRT708030-1 |
| O.D. | 100 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| I.D. | 70 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 30 mm |
| Series | NAF |
| Retainer Material | Steel |
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating | 153000 N |
| Weight | 1.839 LB |
| EAN or UPC | 4549557062131 |

