- 30 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 6500 rpm |
| Series | NAF |
| Dynamic Load Rating | 63100 N |
| Roller Type | Roller |
| O.D. | 95 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 3250 rpm |
| Static Load Rating | 144000 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| I.D. | 65 mm |
| Component (I/R; O/R assembly) | LRT 657530 |
| Overall Width | 30 mm |
| Retainer Material | Steel |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Weight | 1.74 LB |
| EAN or UPC | 4549557062124 |

