- 10 mm
- High Carbon Chrome Steel
| Component (I/R; O/R assembly) | LRT61010 |
| Static Load Rating | 4550 N |
| O.D. | 17 mm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Limiting Speed - Grease | 25000 rpm |
| Overall Width | 10 mm |
| Dynamic Load Rating | 4160 N |
| Material | SUJ2 |
| I.D. | 6 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 50000 rpm |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Series | NAF |
| Retainer Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 4549557061851 |

