- 30 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Limiting Speed - Oil | 7000 rpm |
| I.D. | 60 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT 607030 |
| Static Load Rating | 136000 N |
| O.D. | 90 mm |
| Limiting Speed - Grease | 3500 rpm |
| Dynamic Load Rating | 61200 N |
| Overall Width | 30 mm |
| Series | NAF |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Weight | 1.63 LB |
| EAN or UPC | 4549557062117 |

