
- 20 mm
- High Carbon Chrome Steel
Retainer Material | Steel |
Limiting Speed - Grease | 4250 rpm |
Series | NAF |
No. of Rows | Single |
Limiting Speed - Oil | 8500 rpm |
Static Load Rating | 71700 N |
I.D. | 50 mm |
Bearing Type | Needle Roller |
Overall Width | 20 mm |
Component (I/R; O/R assembly) | LRT 506020 |
Material | SUJ2 |
Temperature Range [Min] | -4 °F |
Dynamic Load Rating | 38900 N |
Roller Type | Roller |
Temperature Range [Max] | 248 °F |
O.D. | 78 mm |
Weight | 0.858 LB |
EAN or UPC | 4549557062094 |
