- 20 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 33200 N |
| Temperature Range [Min] | -4 °F |
| I.D. | 40 mm |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT 404520 |
| O.D. | 62 mm |
| Roller Type | Roller |
| Retainer Material | Steel |
| Series | NAF |
| Overall Width | 20 mm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Static Load Rating | 53300 N |
| Limiting Speed - Oil | 11000 rpm |
| Material | SUJ2 |
| Limiting Speed - Grease | 5500 rpm |
| Weight | 0.518 LB |
| EAN or UPC | 4549557062056 |

