- 17 mm
- High Carbon Chrome Steel
| I.D. | 35 mm |
| Dynamic Load Rating | 22200 N |
| Overall Width | 17 mm |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRT 354017 |
| Static Load Rating | 42700 N |
| Temperature Range [Min] | -4 °F |
| O.D. | 50 mm |
| Limiting Speed - Grease | 6000 rpm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 12000 rpm |
| Series | NAF |
| Roller Type | Roller |
| Retainer Material | Steel |
| No. of Rows | Single |
| Weight | 0.253 LB |
| EAN or UPC | 4549557062025 |

