- 16 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| O.D. | 42 mm |
| No. of Rows | Single |
| Series | NAF |
| I.D. | 25 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 16 mm |
| Limiting Speed - Grease | 8500 rpm |
| Dynamic Load Rating | 20800 N |
| Retainer Material | Steel |
| Static Load Rating | 28400 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 17000 rpm |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRT 253016 |
| Bearing Type | Needle Roller |
| Weight | 0.207 LB |
| EAN or UPC | 4549557061998 |

