- 16 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 12500 rpm |
| I.D. | 17 mm |
| O.D. | 35 mm |
| Dynamic Load Rating | 17600 N |
| Component (I/R; O/R assembly) | LRT 172216 |
| Temperature Range [Min] | -4 °F |
| Overall Width | 16 mm |
| Series | NAF |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 25000 rpm |
| No. of Rows | Single |
| Roller Type | Roller |
| Static Load Rating | 20900 N |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Weight | 0.17 LB |
| EAN or UPC | 4549557061950 |

