- 13 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 10200 N |
| No. of Rows | Single |
| I.D. | 17 mm |
| Static Load Rating | 15200 N |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Series | NAF |
| O.D. | 30 mm |
| Component (I/R; O/R assembly) | LRT 172213 |
| Roller Type | Roller |
| Retainer Material | Steel |
| Limiting Speed - Grease | 12500 rpm |
| Overall Width | 13 mm |
| Limiting Speed - Oil | 25000 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Weight | 0.094 LB |
| EAN or UPC | 4549557061943 |

