
- 12 mm
- High Carbon Chrome Steel
Material | SUJ2 |
No. of Rows | Single |
O.D. | 32 mm |
I.D. | 15 mm |
Retainer Material | Steel |
Overall Width | 12 mm |
Component (I/R; O/R assembly) | LRT 152012 |
Roller Type | Roller |
Limiting Speed - Oil | 25000 rpm |
Temperature Range [Max] | 248 °F |
Bearing Type | Needle Roller |
Dynamic Load Rating | 12400 N |
Limiting Speed - Grease | 12500 rpm |
Series | NAF |
Temperature Range [Min] | -4 °F |
Static Load Rating | 14300 N |
Weight | 0.111 LB |
EAN or UPC | 4549557061936 |
