- 13 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 30000 rpm |
| Dynamic Load Rating | 8620 N |
| Overall Width | 13 mm |
| Material | SUJ2 |
| Static Load Rating | 11000 N |
| Roller Type | Roller |
| Limiting Speed - Grease | 15000 rpm |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT 121613 |
| Series | NAF |
| O.D. | 24 mm |
| No. of Rows | Single |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| I.D. | 12 mm |
| Weight | 0.065 LB |
| EAN or UPC | 4549557061905 |

