- 12 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| I.D. | 10 mm |
| Component (I/R; O/R assembly) | LRT 101412 |
| Static Load Rating | 9680 N |
| Limiting Speed - Oil | 35000 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 17500 rpm |
| Temperature Range [Min] | -4 °F |
| Series | NAF |
| Overall Width | 12 mm |
| Temperature Range [Max] | 248 °F |
| O.D. | 26 mm |
| Dynamic Load Rating | 9790 N |
| Weight | 0.079 LB |
| EAN or UPC | 4549557061899 |

