- 13 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 17500 rpm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Overall Width | 13 mm |
| Static Load Rating | 9410 N |
| Series | NAF |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 101413 |
| Material | SUJ2 |
| Roller Type | Roller |
| I.D. | 10 mm |
| No. of Rows | Single |
| O.D. | 22 mm |
| Dynamic Load Rating | 7860 N |
| Limiting Speed - Oil | 35000 rpm |
| Weight | 0.057 LB |
| EAN or UPC | 4549557061882 |

