- 63 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRTZ8510064 |
| Dynamic Load Rating | 168000 N |
| O.D. | 120 mm |
| Series | NA69 |
| Static Load Rating | 448000 N |
| Retainer Material | Steel |
| Material | SUJ2 |
| Enclosure | Two Seals |
| Overall Width | 63 mm |
| Bearing Type | Needle Roller |
| I.D. | 85 mm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 1900 rpm |
| Weight | 5.198 LB |
| EAN or UPC | 4549557061813 |

