- 54 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Static Load Rating | 317000 N |
| No. of Rows | Single |
| Overall Width | 54 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 132000 N |
| Material | SUJ2 |
| Retainer Material | Steel |
| Series | NA69 |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRTZ809055 |
| Enclosure | Two Seals |
| I.D. | 80 mm |
| Limiting Speed - Grease | 2000 rpm |
| Weight | 3.458 LB |
| EAN or UPC | 4549557061790 |

