- 54 mm
- High Carbon Chrome Steel
| No. of Rows | Single |
| Roller Type | Roller |
| Static Load Rating | 351000 N |
| Limiting Speed - Grease | 2700 rpm |
| Series | NA69 |
| Bearing Type | Needle Roller |
| O.D. | 110 mm |
| Retainer Material | Steel |
| Limiting Speed - Oil | 4500 rpm |
| Dynamic Load Rating | 143000 N |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| I.D. | 80 mm |
| Overall Width | 54 mm |
| Component (I/R; O/R assembly) | LRT 809054 |
| Temperature Range [Min] | -4 °F |
| Weight | 3.436 LB |
| EAN or UPC | 4549557061783 |

