- 45 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Component (I/R; O/R assembly) | LRTZ657246 |
| Dynamic Load Rating | 97400 N |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| I.D. | 65 mm |
| Series | NA69 |
| O.D. | 90 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 2500 rpm |
| Temperature Range [Max] | 248 °F |
| Enclosure | Two Seals |
| Static Load Rating | 200000 N |
| Material | SUJ2 |
| Overall Width | 45 mm |
| Weight | 1.861 LB |
| EAN or UPC | 4549557061738 |

