- 45 mm
- High Carbon Chrome Steel
| I.D. | 55 mm |
| Retainer Material | Steel |
| Material | SUJ2 |
| O.D. | 80 mm |
| No. of Rows | Single |
| Series | NA69 |
| Overall Width | 45 mm |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT556345 |
| Limiting Speed - Grease | 3900 rpm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 194000 N |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 98700 N |
| Limiting Speed - Oil | 6500 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 1.606 LB |
| EAN or UPC | 4549557061684 |

