- 40 mm
- High Carbon Chrome Steel
| Static Load Rating | 142000 N |
| Series | NA69 |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRTZ505841 |
| No. of Rows | Single |
| Limiting Speed - Grease | 3500 rpm |
| O.D. | 72 mm |
| Overall Width | 40 mm |
| I.D. | 50 mm |
| Retainer Material | Steel |
| Enclosure | Two Seals |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 70800 N |
| Weight | 1.166 LB |
| EAN or UPC | 4549557061677 |

