- 40 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| I.D. | 40 mm |
| Material | SUJ2 |
| Roller Type | Roller |
| Limiting Speed - Grease | 4000 rpm |
| Enclosure | Two Seals |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 117000 N |
| No. of Rows | Single |
| Series | NA69 |
| O.D. | 62 mm |
| Dynamic Load Rating | 63700 N |
| Overall Width | 40 mm |
| Component (I/R; O/R assembly) | LRTZ 404841 |
| Weight | 0.969 LB |
| EAN or UPC | 4549557061639 |

