- 40 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 135000 N |
| Series | NA69 |
| Component (I/R; O/R assembly) | LRT 404840 |
| Limiting Speed - Grease | 5100 rpm |
| Dynamic Load Rating | 71300 N |
| O.D. | 62 mm |
| Roller Type | Roller |
| No. of Rows | Single |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| I.D. | 40 mm |
| Overall Width | 40 mm |
| Limiting Speed - Oil | 8500 rpm |
| Weight | 0.969 LB |
| EAN or UPC | 4549557061622 |

