- 30 mm
- High Carbon Chrome Steel
| No. of Rows | Single |
| Component (I/R; O/R assembly) | LRT 303530 |
| Material | SUJ2 |
| Overall Width | 30 mm |
| Series | NA69 |
| Retainer Material | Steel |
| O.D. | 47 mm |
| Static Load Rating | 69000 N |
| Dynamic Load Rating | 43000 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 6600 rpm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| I.D. | 30 mm |
| Limiting Speed - Oil | 11000 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.404 LB |
| EAN or UPC | 4549557061561 |

