- 23 mm
- High Carbon Chrome Steel
| Series | NA69 |
| Temperature Range [Max] | 248 °F |
| Component (I/R; O/R assembly) | LRT172223 |
| Roller Type | Roller |
| Overall Width | 23 mm |
| Material | SUJ2 |
| I.D. | 17 mm |
| Dynamic Load Rating | 20800 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| No. of Rows | Single |
| Static Load Rating | 32500 N |
| O.D. | 30 mm |
| Limiting Speed - Grease | 10800 rpm |
| Limiting Speed - Oil | 18000 rpm |
| Weight | 0.148 LB |
| EAN or UPC | 4549557061462 |

