
- 23 mm
- High Carbon Chrome Steel
Enclosure | Two Seals |
Temperature Range [Max] | 248 °F |
Dynamic Load Rating | 18500 N |
Material | SUJ2 |
Roller Type | Roller |
I.D. | 15 mm |
Bearing Type | Needle Roller |
Limiting Speed - Grease | 9500 rpm |
Retainer Material | Steel |
Series | NA69 |
Temperature Range [Min] | -4 °F |
Overall Width | 23 mm |
Component (I/R; O/R assembly) | LRTZ 152024 |
Static Load Rating | 27100 N |
No. of Rows | Single |
O.D. | 28 mm |
Weight | 0.137 LB |
EAN or UPC | 4549557061455 |
