- 23 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 20000 rpm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Overall Width | 23 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 12000 rpm |
| I.D. | 15 mm |
| Series | NA69 |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT152023 |
| Static Load Rating | 28800 N |
| O.D. | 28 mm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Dynamic Load Rating | 19300 N |
| Weight | 0.134 LB |
| EAN or UPC | 4549557061448 |

