- 36 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Dynamic Load Rating | 50300 N |
| Roller Type | Roller |
| Material | SUJ2 |
| Series | NA69 |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRTZ 324037 |
| Static Load Rating | 88300 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 5000 rpm |
| Retainer Material | Steel |
| O.D. | 52 mm |
| I.D. | 32 mm |
| No. of Rows | Single |
| Overall Width | 36 mm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.661 LB |
| EAN or UPC | 4549557061592 |

