- 160 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| I.D. | 440 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Overall Width | 160 mm |
| Static Load Rating | 5140000 N |
| Roller Type | Roller |
| Dynamic Load Rating | 1910000 N |
| Component (I/R; O/R assembly) | LRT 440490160 |
| No. of Rows | Single |
| Series | NA49 |
| O.D. | 600 mm |
| Limiting Speed - Grease | 240 rpm |
| Material | SUJ2 |
| Limiting Speed - Oil | 400 rpm |
| Weight | 288.546 LB |
| EAN or UPC | 4549557061417 |

