- 118 mm
- High Carbon Chrome Steel
| Component (I/R; O/R assembly) | LRT360400118 |
| No. of Rows | Single |
| Limiting Speed - Oil | 600 rpm |
| Static Load Rating | 3200000 N |
| Retainer Material | Steel |
| Series | NA49 |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Overall Width | 118 mm |
| I.D. | 360 mm |
| O.D. | 480 mm |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 1260000 N |
| Limiting Speed - Grease | 360 rpm |
| Material | SUJ2 |
| Weight | 132.599 LB |
| EAN or UPC | 4549557061370 |

