- 118 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Overall Width | 118 mm |
| Limiting Speed - Oil | 750 rpm |
| Component (I/R; O/R assembly) | LRT 320360118 |
| Bearing Type | Needle Roller |
| I.D. | 320 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 2830000 N |
| Retainer Material | Steel |
| O.D. | 440 mm |
| Series | NA49 |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 1170000 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 450 rpm |
| Material | SUJ2 |
| Weight | 119.824 LB |
| EAN or UPC | 4549557061363 |

