- 118 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Limiting Speed - Oil | 850 rpm |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT300340118 |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 2650000 N |
| Overall Width | 118 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 510 rpm |
| O.D. | 420 mm |
| Series | NA49 |
| I.D. | 300 mm |
| Dynamic Load Rating | 1130000 N |
| Weight | 113.216 LB |
| EAN or UPC | 4549557061356 |

