- 100 mm
- High Carbon Chrome Steel
| Series | NA49 |
| Limiting Speed - Oil | 1100 rpm |
| Temperature Range [Max] | 248 °F |
| O.D. | 360 mm |
| Overall Width | 100 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 660 rpm |
| I.D. | 260 mm |
| No. of Rows | Single |
| Component (I/R; O/R assembly) | LRT260290100 |
| Roller Type | Roller |
| Dynamic Load Rating | 847000 N |
| Static Load Rating | 1900000 N |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Weight | 68.282 LB |
| EAN or UPC | 4549557061332 |

