- 80 mm
- High Carbon Chrome Steel
| Series | NA49 |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 565000 N |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Roller Type | Roller |
| Static Load Rating | 1320000 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 24026580 |
| Limiting Speed - Oil | 1300 rpm |
| O.D. | 320 mm |
| Limiting Speed - Grease | 780 rpm |
| Material | SUJ2 |
| I.D. | 240 mm |
| Overall Width | 80 mm |
| Weight | 39.648 LB |
| EAN or UPC | 4549557061325 |

