- 80 mm
- High Carbon Chrome Steel
| Overall Width | 80 mm |
| Series | NA49 |
| Limiting Speed - Grease | 840 rpm |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 1200000 N |
| Retainer Material | Steel |
| Dynamic Load Rating | 536000 N |
| Temperature Range [Max] | 248 °F |
| I.D. | 220 mm |
| O.D. | 300 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 1400 rpm |
| No. of Rows | Single |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT 22024580 |
| Weight | 36.784 LB |
| EAN or UPC | 4549557061318 |

