- 80 mm
- High Carbon Chrome Steel
| No. of Rows | Single |
| O.D. | 280 mm |
| Component (I/R; O/R assembly) | LRT 20022580 |
| Static Load Rating | 1120000 N |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Series | NA49 |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 1600 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 960 rpm |
| Retainer Material | Steel |
| Overall Width | 80 mm |
| Dynamic Load Rating | 518000 N |
| I.D. | 200 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 33.921 LB |
| EAN or UPC | 4549557061301 |

