- 80 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 19021569 |
| Roller Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 1020 rpm |
| I.D. | 190 mm |
| O.D. | 260 mm |
| Limiting Speed - Oil | 1700 rpm |
| Series | NA49 |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 440000 N |
| Static Load Rating | 1020000 N |
| Temperature Range [Min] | -4 °F |
| Overall Width | 80 mm |
| No. of Rows | Single |
| Weight | 23.568 LB |
| EAN or UPC | 4549557061295 |

