- 69 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 1140 rpm |
| Component (I/R; O/R assembly) | LRT 18020569 |
| Dynamic Load Rating | 434000 N |
| No. of Rows | Single |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Limiting Speed - Oil | 1900 rpm |
| Series | NA49 |
| O.D. | 250 mm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 180 mm |
| Static Load Rating | 989000 N |
| Overall Width | 69 mm |
| Weight | 22.467 LB |
| EAN or UPC | 4549557061288 |

