- 60 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Overall Width | 60 mm |
| Limiting Speed - Grease | 1500 rpm |
| Series | NA49 |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Oil | 2500 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| O.D. | 210 mm |
| I.D. | 150 mm |
| Dynamic Load Rating | 324000 N |
| Component (I/R; O/R assembly) | LRT15017060 |
| No. of Rows | Single |
| Static Load Rating | 712000 N |
| Weight | 14.053 LB |
| EAN or UPC | 4549557061257 |

