- 50 mm
- High Carbon Chrome Steel
| Static Load Rating | 549000 N |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRTZ 14016051 |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Series | NA49 |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Enclosure | Two Seals |
| Overall Width | 50 mm |
| Limiting Speed - Grease | 1200 rpm |
| O.D. | 190 mm |
| Dynamic Load Rating | 214000 N |
| Roller Type | Roller |
| I.D. | 140 mm |
| Weight | 9.56 LB |
| EAN or UPC | 4549557061240 |

