- 50 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Static Load Rating | 511000 N |
| Limiting Speed - Grease | 1300 rpm |
| Material | SUJ2 |
| Dynamic Load Rating | 206000 N |
| Roller Type | Roller |
| Overall Width | 50 mm |
| I.D. | 130 mm |
| No. of Rows | Single |
| Enclosure | Two Seals |
| Component (I/R; O/R assembly) | LRTZ 13015051 |
| O.D. | 180 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Series | NA49 |
| Weight | 8.987 LB |
| EAN or UPC | 4549557061226 |

