- 45 mm
- High Carbon Chrome Steel
| O.D. | 165 mm |
| Component (I/R; O/R assembly) | LRTZ 12013546 |
| Roller Type | Roller |
| Retainer Material | Steel |
| I.D. | 120 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 410000 N |
| Enclosure | Two Seals |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 178000 N |
| Material | SUJ2 |
| Limiting Speed - Grease | 1400 rpm |
| No. of Rows | Single |
| Series | NA49 |
| Overall Width | 45 mm |
| Weight | 6.586 LB |
| EAN or UPC | 4549557061202 |

