- 40 mm
- High Carbon Chrome Steel
| Component (I/R; O/R assembly) | LRTZ 11012541 |
| Limiting Speed - Grease | 1500 rpm |
| Overall Width | 40 mm |
| Roller Type | Roller |
| Enclosure | Two Seals |
| Dynamic Load Rating | 140000 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Retainer Material | Steel |
| I.D. | 110 mm |
| Series | NA49 |
| Static Load Rating | 322000 N |
| O.D. | 150 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Weight | 4.736 LB |
| EAN or UPC | 4549557061189 |

