- 40 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT11012540 |
| Material | SUJ2 |
| Series | NA49 |
| I.D. | 110 mm |
| O.D. | 150 mm |
| Dynamic Load Rating | 152000 N |
| Overall Width | 40 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 357000 N |
| Limiting Speed - Oil | 3500 rpm |
| Limiting Speed - Grease | 2100 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Weight | 4.664 LB |
| EAN or UPC | 4549557061172 |

