- 40 mm
- High Carbon Chrome Steel
| Overall Width | 40 mm |
| Component (I/R; O/R assembly) | LRTZ 10011541 |
| Retainer Material | Steel |
| No. of Rows | Single |
| Dynamic Load Rating | 134000 N |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Series | NA49 |
| Static Load Rating | 297000 N |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 100 mm |
| Enclosure | Two Seals |
| O.D. | 140 mm |
| Limiting Speed - Grease | 1700 rpm |
| Weight | 4.736 LB |
| EAN or UPC | 4549557061165 |

