- 40 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Material | SUJ2 |
| Dynamic Load Rating | 145000 N |
| Overall Width | 40 mm |
| Retainer Material | Steel |
| O.D. | 140 mm |
| Limiting Speed - Oil | 3500 rpm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 329000 N |
| Limiting Speed - Grease | 2100 rpm |
| Temperature Range [Max] | 248 °F |
| I.D. | 100 mm |
| Series | NA49 |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT 10011540 |
| Weight | 4.317 LB |
| EAN or UPC | 4549557061158 |

