- 35 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Overall Width | 35 mm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Retainer Material | Steel |
| Static Load Rating | 250000 N |
| Enclosure | Two Seals |
| Component (I/R; O/R assembly) | LRTZ9511036 |
| Limiting Speed - Grease | 1700 rpm |
| O.D. | 130 mm |
| Series | NA49 |
| Temperature Range [Min] | -4 °F |
| I.D. | 95 mm |
| Dynamic Load Rating | 109000 N |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Weight | 3.128 LB |
| EAN or UPC | 4549557061141 |

