- 35 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT9511035 |
| I.D. | 95 mm |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 271000 N |
| O.D. | 130 mm |
| Dynamic Load Rating | 116000 N |
| Temperature Range [Max] | 248 °F |
| Overall Width | 35 mm |
| Series | NA49 |
| Limiting Speed - Oil | 3500 rpm |
| Limiting Speed - Grease | 2100 rpm |
| Weight | 3.128 LB |
| EAN or UPC | 4549557061134 |

