- 35 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| I.D. | 90 mm |
| Overall Width | 35 mm |
| Component (I/R; O/R assembly) | LRTZ9010536 |
| Series | NA49 |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Static Load Rating | 238000 N |
| No. of Rows | Single |
| Roller Type | Roller |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| O.D. | 125 mm |
| Dynamic Load Rating | 106000 N |
| Enclosure | Two Seals |
| Limiting Speed - Grease | 1800 rpm |
| Weight | 2.996 LB |
| EAN or UPC | 4549557061127 |

